Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ss Boxed Scrubber - 50g - Min Qty 9

Rollover image to zoom in

Click image to enlarge

See all 71 items in product family

Ss Boxed Scrubber - 50g - Min Qty 9

Item #: WBB612254

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 9 ($126.00)

Price: $14.00
Product Information
Customer Review
Product Q&A
Accessories
SS Boxed Scrubber - 50g

Stainless Steel: Wideband construction. The strongest and longest lasting stainless steel scrubber available. Will not rust or splinter.

Product Specifications

    • BRANDScrubble
    • CONSTRUCTIONStainless Steel Continuous Wire
    • DEPTH INCHES--
    • MANUFACTURERS PART NUMBER15-100
    • PACKAGE QUANTITY12
    • TYPEScrubber
    • WIDTH INCHES--
    • COLOR FINISHSilver
    • STYLEStainless Steel
    • SIZE50 gm
    • CLEANING WIDTH3-1/2"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.169.168:66