Squeegees
Availability
Free Shipping
Special Price
Type
Blade Material
Blade Length
Size
Brand
Length
Depth
Material
Width
Height
Style
Mounting Location
Capacity
Color
Price
Material
Steel/Rubber
Cleaning Width
36 in
Package Quantity
4
Color
Yellow
Material
Steel/Rubber
Cleaning Width
24 in
Package Quantity
4
Color
Brown
Material
Polypropylene
Color
Red
Width
3-13/32 in
Height
3-45/64 in
Material
Steel/Rubber
Cleaning Width
36 in
Package Quantity
4
Color
Brown
Material
Polypropylene
Color
Blue
Width
3-13/32 in
Height
3-45/64 in
Material
Polypropylene
Color
White
Width
3-1/2 in
Height
3-13/32 in
Material
Steel/Rubber
Cleaning Width
24 in
Package Quantity
4
Color
Brown
Material
Rubber
Cleaning Width
36 in
Package Quantity
12
Color
Black
Material
Nylon/Plastic
Package Quantity
1
Color
Gray
Width
9 in
Material
Foam Rubber
Cleaning Width
36 in
Package Quantity
4
Color
Plated Metal
Material
Poly
Package Quantity
3
Width
20 in
Height
11 in
Material
Polypropylene
Color
White
Width
3-45/64 in
Height
4-5/16 in
Material
Polypropylene/Rubber
Cleaning Width
9 in
Package Quantity
6
Color
White
Material
Polypropylene
Color
Black
Width
13/16 in
Height
1-45/64 in
Material
Plastic/Rubber
Cleaning Width
22 in
Package Quantity
1
Color
Black
Material
Polypropylene
Color
Green
Width
3-13/32 in
Height
3-45/64 in
Material
Polypropylene
Color
White
Width
3-1/2 in
Height
3-1/2 in
Material
Polypropylene
Color
White
Width
3-1/2 in
Height
4-7/64 in
Material
Plastic/Rubber/Nylon
Cleaning Width
16 in
Package Quantity
1
Width
8 in
Material
Polypropylene
Color
Black
Width
29/32 in
Height
1-45/64 in
Material
EDPM Rubber
Cleaning Width
24 in
Package Quantity
1
Color
Black
Material
Foam Rubber
Cleaning Width
30 in
Package Quantity
1
Color
Black
Material
Stainless Steel/Rubber
Cleaning Width
14 in
Package Quantity
1
Color
Black
Material
Polypropylene
Color
Blue
Width
4-45/64 in
Height
3-7/64 in
Material
Aluminum
Package Quantity
1
Color
Silver
Width
1-3/8 in
Material
Polypropylene
Color
Black
Width
1 in
Height
1-39/64 in
Material
Polypropylene
Color
Red
Width
3-1/2 in
Height
3-13/32 in
Unger® Teleplus Modular Telescopic Pole - Complete 30 Foot, 5-Section System - TF900
Material
Aluminum/Plastic
Cleaning Width
360 in
Package Quantity
1
Color
Gray
Material
Polypropylene
Color
Black
Width
3-45/64 in
Height
4-5/16 in
Material
Polypropylene
Color
Yellow
Width
3 in
Height
4 in
Libman Commercial Standard Duty Straight Flex Blade Floor Squeegee, Foam Rubber, 18" - 191 - Pkg Qty 6
Material
Foam Rubber
Cleaning Width
18 in
Package Quantity
6
Color
Black
Unger Heavy Duty Straight SmartFit WaterWand Floor Squeegee, Foam Rubber, 22" - HM22A
Material
Foam Rubber
Cleaning Width
22 in
Package Quantity
1
Color
Black
Material
Polypropylene
Color
Green
Width
3 in
Height
4 in
Material
Polypropylene
Color
Red
Width
3-13/64 in
Height
4-5/16 in
Material
Polypropylene
Color
Yellow
Width
3 in
Height
4 in
Unger Stingray 10' Refillable System Kit, 50-1/2" Handle - Black/Green/Gray - SRKB1
Material
Disposable Pad
Package Quantity
1
Color
Black
Width
15 in
Material
Polypropylene
Color
Red
Width
3-1/2 in
Height
3-29/32 in
Material
Polypropylene
Color
Yellow
Width
3-45/64 in
Height
4-5/16 in
Material
Polypropylene
Color
Green
Width
3-7/64 in
Height
3 in
Milwaukee Dustless 36" Speed Squeegy®, Moss Rubber with Steel Straight Frame - Pkg Qty 12
Material
Moss Rubber
Cleaning Width
36 in
Package Quantity
12
Color
Black
Milwaukee Dustless 24" Speed Squeegy®, Moss Rubber with Steel Straight Frame - Pkg Qty 12
Material
Moss Rubber
Cleaning Width
24 in
Package Quantity
12
Color
Black
Material
Plastic/Rubber
Cleaning Width
18 in
Package Quantity
1
Color
Black