Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ASI® Utility Shelf with Drying Rod, 4 Mop Holders and 3 Rag Hooks - 1315-4

Rollover image to zoom in

Click image to enlarge

See all 77 items in product family

ASI® Utility Shelf with Drying Rod, 4 Mop Holders and 3 Rag Hooks - 1315-4

Item #: WBB201902

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $212.00 Save: up to 41%
Price: $124.95
Product Information
Product Q&A
Accessories
UTILITY SHELF WITH DRYING ROD & MOP HOOKS
Conveniently Store Rags, Mops And More On One Shelf.


Made of 18 gauge, type 304 stainless steel with a satin finish. 8"D shelf has a 3/4" return for rigidity. 4 mop holders are riveted to strip for strength. Includes 3 rag hooks for wet rags. Utility shelf has 2-1/2"W hemmed-in edges for extra strength. 3/8" dia. stainless steel rod runs between the mounting bracket gussets. 16 gauge mounting brackets for installation.

Product Specifications

    • BRANDASI
    • CONSTRUCTIONStainless Steel
    • DEPTH INCHES8
    • HEIGHT INCHES6
    • MANUFACTURERS PART NUMBER1315-4
    • PACKAGE QUANTITY1
    • TYPEUtility Shelf
    • WIDTH INCHES36
    • COLOR FINISHStainless
    • STYLEDrying Rod/4 Mop Holders/3 Rag Hooks
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.