Previous

Item in product family

Next

Item in product family
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
See all 3 items in product family

Intellidyne® Commercial Air Conditioning Electrical Consumption Economizer CAC 2400

Item #: WBB755530

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $229.95
Add to list
Product Information
Product Q&A
Intellidyne™ Commercial Air Conditioning Electrical Consumption Economizer CAC

The CAC typically reduces Commercial Air Conditioning electric consumption by 10 - 20% or more. The CAC is a microprocessor badsed, UL listed, electronic control that uses intelligent Dynamic Cycle Management (DCM) technology to automatically adjust the compressor cycles to achieve the greatest efficiency and reduced electrical usage, while assuring consistent temperature levels. Made in the USA. 15 Year Limited Warranty.

Product Specifications

  • BRANDIntellidyne™
  • LENGTH INCHES7-1/8
  • WIDTH INCHES5-1/8
  • HEIGHT INCHES3
  • WEIGHT LBS1.3
  • OPERATING TEMPERATURE RANGE-10 to 120°F
  • FUEL SAVINGS10 to 20%
  • HUMIDITY RANGE (%RH)5 to 95% Non-Condensing
  • MADE IN USAYes
  • POWER CONSUMPTION24/115/220 VAC @ 5W
  • APPLICATIONCommercial Air Conditioning systems 5 tons or larger
  • DISPLAYIlluminated LCD
  • CONTROL CIRCUIT24 VAC/DC, 115/220 VAC
  • RELAY CONTACT10A @ 220VAC General Purpose
  • MOUNTINGAny position via molded-on 1/2" electrical fitting
  • LIMITED WARRANTY YEARS15
  • MANUFACTURER'S PART NUMBERCAC
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.