Previous

Item in product family

Next

Item in product family
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
See all 5 items in product family

Intellidyne® Residential Central Air Conditioning Electrical Consumption Economizer AC 3400

Item #: WBB755529

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $175.95
Add to list
Product Information
Product Q&A
Intellidyne™ Residential Central Air Conditioning Electrical Consumption Economizer AC

The AC typically reduces home Central Air Conditioning and Heat Pump electric consumption by 10% to 20% or more. The AC is a microcomputer based UL listed electronic control that automatically adjusts the compressor cycles to achieve the greatest efficiency and reduced electrical usage, while assuring consistent temperature levels for even the most temperature sensitive homes. Made in the USA. 15 Year Limited Warranty.

Product Specifications

  • BRANDIntellidyne™
  • LENGTH INCHES7-1/8
  • WIDTH INCHES5-1/8
  • HEIGHT INCHES3
  • WEIGHT LBS1.3
  • FUEL SAVINGS10 to 20%
  • HUMIDITY RANGE (%RH)5 to 95% Non-Condensing
  • MADE IN USAYes
  • POWER CONSUMPTION24/115/220 VAC @ 5W
  • APPLICATIONResidential Central Air Conditioning and Heat Pump systems up to 5 tons
  • CONTROL CIRCUIT24 VAC/DC, 115/220 VAC
  • RELAY CONTACT10A @ 220VAC General Purpose
  • MOUNTINGAny position via molded-on 1/2" electrical fitting
  • APPROVALUL Listed
  • LIMITED WARRANTY YEARS15
  • MANUFACTURER'S PART NUMBERAC
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759.

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.