Intellidyne® Residential Forced Air Heating System Fuel Economizer FA 3300

Item #: WBB755526

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $281.95
Add to list
Product Information
Product Q&A
Intellidyne™ Residential Forced Air Heating System Fuel Economizer FA

Microprocessor-based fuel saving control for forced air heating systems. The FA reduces fuel consumption, wear and tear on parts, flue emissions and electrical usage when installed on any new or existing forced air heating system. Made in the USA. 15 Year Limited Warranty.

Product Specifications

  • BRANDIntellidyne™
  • LENGTH INCHES7-1/8
  • WIDTH INCHES5-1/8
  • HEIGHT INCHES3
  • WEIGHT LBS1.8
  • OPERATING TEMPERATURE RANGE-10 to 120°F
  • FUEL SAVINGS10 to 20%
  • HUMIDITY RANGE (%RH)5 to 95% Non-Condensing
  • MADE IN USAYes
  • POWER CONSUMPTION24/115/220 VAC @ 5W
  • APPLICATIONCommercial and residential warm air systems up to 300,000 BTU/hour
  • DISPLAYIllluminated LCD
  • INCLUDES2 Warm Air Temperature Sensors
  • CONTROL CIRCUIT24 VAC/DC, 115/220 VAC
  • RELAY CONTACT10A @ 220VAC General Purpose
  • MOUNTINGAny position via molded-on 1/2" electrical fitting
  • APPROVALUL Listed
  • LIMITED WARRANTY YEARS15
  • MANUFACTURER'S PART NUMBERFA
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759.

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.