Taco Hydro Air Fan Control HAFC101-1, Standard
See all 2 items in product family

Taco Hydro Air Fan Control HAFC101-1, Standard

Item #: WBB335297

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $102.95
Product Information
Customer Review
Product Q&A
Taco Hydro Air Fan Control - Standard

The Taco Hydro Air Fan Control is the ideal interface between the thermostat and air handler that will increase year-round comfort and operating efficiency in your systems. The Hydro Air Fan Control also includes an isolated end switch to start the boiler or pump. In addition to standard features, the HAFC201 Model also includes three built-in fan time delay options, two selectable pump exercise modes, a secondary aquastat connector for freeze protection and the ability to switch a pump and/or boiler.

Product Specifications

    • BRANDTaco
    • DESCRIPTIONFan Controls
    • TYPEHydro Air Fan Control
    • MANUFACTURER'S PART NUMBERHAFC101-1
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
54.211.180.70:27