Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mitco R82m Preassembled Flame Detector Kit, Replaces Honeywell C554a1794
See all 11 items in product family

Mitco R82m Preassembled Flame Detector Kit, Replaces Honeywell C554a1794

Item #: WBB895494

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($50.25)

Price: $16.75
Product Information
Customer Review
Product Q&A
Mitco R82M Preassembled Flame Detector Kit, Replaces Honeywell C554A1794

Preassembled flame detector kit includes E-style mounting bracket, 1 oil line bracket, cad cell eye, 60" leads Replaces Honeywell C554A1794.

Product Specifications

    • BRANDMitco
    • LENGTH INCHES3-3/4
    • WIDTH INCHES3-3/4
    • HEIGHT INCHES2-7/8
    • DESCRIPTIONFlame Detector Kit
    • FOR USE WITHOil Burner Systems
    • INCLUDESE-Style Mounting Bracket, 1 Oil Line Bracket, Cad Cell Eye, 60" Leads
    • TYPEPreassembled
    • MANUFACTURER'S PART NUMBERR82M

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.19.31:21