Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
P28AA-18C Lube Oil Pressure Cutout Control (With Time Delay)
See all 16 items in product family

P28AA-18C Lube Oil Pressure Cutout Control (With Time Delay)

Item #: WBB476043

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $207.95
Product Information
Customer Review
Product Q&A
The P28 series provides dependable lube oil protection on pressure of lubricated refrigeration compressors by sensing low lube oil pressure. A built-in time delay switch, accurately compensated for ambient temperature, allows for pressure pick up on start and avoids nuisance shutdowns on pressure drops of short duration during the running cycle.

Features:
  • direct-reading scale indication
  • adjustable set point
  • trip-free manual reset
  • replacement timing relays available
  • dust-protected switch

Documents are in PDF format

Product Specifications

    • BRANDJohnson Controls
    • PSIG (KPA) RANGE8 to 70 (55 to 483)
    • HEATER CIRCUIT VAC120/240
    • TIME DELAY90 sec.
    • PRESSURE CONNECTOR1/4 in. Female NPT
    • TYPEManual Reset
    • LIMITED WARRANTY YEARS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.155.6:27