Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
P70SA-1C Single Pole Dual Pressure All Range Control
See all 29 items in product family

P70SA-1C Single Pole Dual Pressure All Range Control

Item #: WBB476303

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 158.95
Product Information
Customer Review
Product Q&A
P70SA-1C Single Pole Dual Pressure All Range Control

This P70 Series of dual pressure controls employs a SPST switch, that is opened when either high pressure or low pressure beyond the control settings is sensed at the control¿s two bellows sensing elements. The load carrying contacts provide direct control of AC motors within the control's rating. These controls provide close high-open low (low pressure) or open high-close low (high pressure) contact action.

Documents are in PDF format

Product Specifications

    • BRANDJohnson Controls
    • CAPILLARY LENGTH FEET3
    • HIGH PRESSURE DIFFERENTIAL PSIG (KPA)Switchable between Manual and Automatic Reset
    • HIGH PRESSURE PSIG (KPA)100 to 500 (690 to 3445)
    • LOW PRESSURE DIFFERENTIAL PSIG (KPA)Min 5 (34) Max 35 (241)
    • LOW PRESSURE PSIG (KPA)12 in. to 80 (-41 to 552)
    • MAXIMUM OVERPRESSURE PSIG (KPA)525 Low, 525 High (3620)
    • SWITCH ACTIONTwo independent SPDT switches
    • PRESSURE CONNECTOR1/4 in. Flare Nut
    • LIMITED WARRANTY YEARS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!