Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Honeywell 1Heat/1 Cool Stage Digital Round® Thermostat T8775C1005

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Honeywell 1Heat/1 Cool Stage Digital Round® Thermostat T8775C1005

Item #: WBB394562

Sold By: Energy Saving Controls

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $47.96
$8.50 Shipping
See more buying options

2 sellers from $47.96

  • Global Industrial
    $61.95 + shipping
    Usually ships in 2 to 5 days

    Add
Product Information
Customer Review
Product Q&A
Premier White 1 Heat / 1 Cool Stage Digital Round™ Thermostat

The Digital Round™ Thermostats provide 24V control of heating only or heat/cool systems.

Product Specifications

    • BRANDHoneywell
    • COLORPremier White
    • STAGES1H / 1C
    • POWER TYPEHardwired
    • CHANGEOVER TYPEManual
    • SWITCH TYPEElectronic
    • APPLICATION1 Heat / 1 Cool Conventional Systems and Heat Pumps with No Auxiliary Heat
    • DESCRIPTION1Heat/1 Cool Stage Digital Round Thermostat
    • LIMITED WARRANTY YEARS5
    • MANUFACTURER'S PART NUMBERT8775C1005

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.112.69:68