Taco X-Pump Block, Solar SXPB-1
See all 2 items in product family

Taco X-Pump Block, Solar SXPB-1

Item #: WBB337866

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,827.00
Product Information
Customer Review
Product Q&A
Taco® X-Pump Blocks Are Ideal For Contractors Installing Furnace-Based Air Systems with Radiant Heat For Other Areas.

X-pump blocks provide complete isolation between heat generation and heat delivery in any system. Used with open or closed systems, barrier or non-barrier tubing and where the system heat source is a boiler or water heater. Includes variable speed mixing control, heat source circulator, system circulator and heat exchanger in a single unit to provide optimal performance and complete system isolation between the heat generation side of the system and the heat delivery side. Plug-in low voltage connections, maintenance-free wet-rotor circulators and replaceable cartridges provide ease of use and maintenance. Automatic warm weather shutdown conserves energy. Blocks feature an easy-to-read LCD display. Available in X-Pump Block and X-Pump Block, Solar. Blocks may be used as an outdoor reset control, a setpoint control or a Delta-T limiting control. UL® listed.

Documents are in PDF format

Product Specifications

    • BRANDTaco®
    • MANUFACTURER'S PART NUMBERSXPB-1

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 3 answers for this product.

Sort by: 
...  

0 Result

I would like more information for this product, and any other solar pumps you may sell. Spec sheet, Owners/Service manual, etc. If you have any pumps that are able to run from MSW inverter I am interested in them as well.

Question Asked By: Greenbandit , Bon Aqua TN , September 14, 2011

+ View 3 Answers

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed