Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1 Quart Bottle Super Lube® Engine Treatment - Pkg Qty 12
See all 2 items in product family

1 Quart Bottle Super Lube® Engine Treatment - Pkg Qty 12

Item #: WBB335052

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$20.25 each

Sold in packages of 12

Price: $243.00
Product Information
Customer Review
Product Q&A
Accessories
1 qt bottle Super Lube® Engine Treatment

Super Lube® Engine Treatment is a versatile formulation that combines the special low-friction qualities of Syncolon® (PTFE) in a synthetic oil base to bond with metal surfaces and fill microscopic pores, substantially reducing engine wear. Super Lube® Engine Treatment contains Syncolon® (PTFE) resins which attach to critical friction surfaces, especially cylinder walls and bearings. Super Lube® Engine Treatment protects your engine during cold starts when even the best motor oils are not effective. One treatment protects for more than 50,000 miles. It reduces engine wear and can be used in both diesel and gasoline engines. 1 qt bottle Super Lube® Engine Treatment

Documents

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES9
    • BRANDSuperLube
    • DESCRIPTIONEngine Treatment
    • MANUFACTURERS PART NUMBER20320
    • PACKAGE QUANTITY12/Case
    • SIZE32 oz. Bottle
    • DIAMETER INCHES4-1/2
    • MANUFACTURERSynco Chemical

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.169.191:62