Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Super Lube® Low Temperature Multi-Purpose Synthetic Oil <50F, 55 Gallon Drum - 74055
See all 35 items in product family

Super Lube® Low Temperature Multi-Purpose Synthetic Oil <50F, 55 Gallon Drum - 74055

Item #: WBB335035

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3,233.00
Product Information
Customer Review
Product Q&A
Accessories
55 gal drum Low Temp. Multipurpose Synthetic Oil (<50F)

Super Lube® Low Temperature Synthetic Oil is ideal for torque sensitive applications that are operating at low temperatures and require a thin oil that will not cause drag or binding due to viscosity. Super Lube® Low Temperature Synthetic Oil has a viscosity of 15 cSt @ 100C and 80 SUS @ 40C. 55 gal drum Low Temp. Multipurpose Synthetic Oil (<50F)

Documents

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES35
    • BRANDSuperLube
    • DESCRIPTIONLow Temperature Synthetic Oil
    • MANUFACTURERS PART NUMBER74055
    • PACKAGE QUANTITY1/Case
    • SIZE55 Gallon Drum
    • MANUFACTURERSynco Chemical
    • DIAMETER INCHES24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.200.170:24