Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Super Lube® Synthetic Gear Oil ISO 150, 55 Gallon Drum - 54155
See all 36 items in product family

Super Lube® Synthetic Gear Oil ISO 150, 55 Gallon Drum - 54155

Item #: WBB334992

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,849.00
Product Information
Customer Review
Product Q&A
Accessories
55 gal drum Super Lube® Synthetic Gear Oil ISO 150

Super Lube® Synthetic Gear Oil is a USDA listed Food Grade lubricant, rated H-1 for incidental food contact. It is a clean, translucent oil with superior anti-wear and extreme pressure properties, suitable for lubricating the following: Spur, Helical, Herringbone, Rack and Pinion, Straight and Spiral Bevel, and Worm Gears. Excellent oxidation resistance, rust and corrosion protection and the ability to readily separate from water, make it ideally suited for Chain Drives, Worm gears, and Gear Boxes. 1 qt bottle Super Lube® Synthetic Gear Oil ISO 150

Documents

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES35
    • BRANDSuperLube
    • DESCRIPTIONSynthetic Gear Oil
    • MANUFACTURERS PART NUMBER54155
    • PACKAGE QUANTITY1
    • SIZE55 gal.
    • SIZE TYPEDrum
    • DIAMETER INCHES24
    • MANUFACTURERSynco Chemical

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed