Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rust-Oleum 7000 System <500 Voc Cold Galvanizing Compound 206193 - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Rust-Oleum 7000 System <500 Voc Cold Galvanizing Compound 206193 - Pkg Qty 2

Item #: WBB804212

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$144.95 each

Sold in packages of 2

Price: $289.90
Product Information
Customer Review
Product Q&A
Accessories
Rust-Oleum 7000 System <500 VOC Cold Galvanizing Compound 206193

Zinc-rich epoxy ester contains 95% pure zinc in the dry film for maximum corrosion resistance through galvanic protection. Excellent adhesion to galvanized metal.

Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHCold Galvanizing Compound
    • BRANDRust-Oleum
    • DESCRIPTION7000 System <500 VOC Cold Galvanizing Compound
    • MANUFACTURERS PART NUMBER206193
    • PACKAGE QUANTITY2/Case
    • SIZE TYPEGallon Can
    • TYPELiquid

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

paint

Your review: works well,good cover

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.95.166:25