Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
QMaxx Industrial Strength Rust Solvent 55 Gallon Drum - GI025/B55-1

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

QMaxx Industrial Strength Rust Solvent 55 Gallon Drum - GI025/B55-1

Item #: WBB973452

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $4,284.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
QMaxx Industrial Strength 55 Gallon Drum - GI025/B55-1

QMaxx Industrial Strength is an extreme penetrating rust solvent. It provides maximum protection from rust for tools and equipment, and has extreme penetrating power for freeing rusted parts. QMaxx Industrial Strength lubricates heavy commercial and industrial equipment while acting as a barrier against moisture, salt and corrosion. It also displaces and repels moisture on electrical systems and dissolves surface rust.

Product Specifications

    • BRANDQMAXX
    • DESCRIPTIONIndustrial Strength Extreme Penetrating Rust Solvent
    • MANUFACTURERS PART NUMBERGI025/B55-1
    • PACKAGE QUANTITY1/Case
    • SIZE TYPE55 Gallon Drum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.181.242:26