Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Supco Duct Booster 12"

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Supco Duct Booster 12"

Item #: WBB461439

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 69.95
Product Information
Customer Review
Product Q&A
Supco Duct Booster 12"

For increased Air Flow in both hot and cold forced air systems, the DB Series Duct Boosters provide the easy, economical solution.
  • Easy installation
  • Energy savings
  • Economical solution
  • Fits in round, square or rectangular ducts
  • Operates only when you want it
  • 1 year warranty
  • Motor is thermally protected
  • Maximum operating temperature: 140°F (60°C)
  • Maximum airstream temperature: 135°F (58°C)
  • Motor thermal fuse: 150°F (64°C)
Documents

Documents are in PDF format

Product Specifications

    • AMPS1.5
    • AMPS RANGE1-2
    • BRANDSupco®
    • CFM HIGH800
    • CFM RANGE600 And Up
    • DEPTH INCHES12
    • DESCRIPTIONDuct Booster 12
    • DIAMETER INCHES12
    • FAN DIAMETER INCHES10
    • HEIGHT INCHES8
    • HEIGHT RANGE1-12"
    • HERTZ (HZ)60
    • LENGTH INCHES8
    • LENGTH RANGE1-12"
    • MANUFACTURER PART NUMBERDB12
    • PACKAGE QUANTITY1
    • RPM HIGH1,300
    • VOLTAGE115
    • VOLTAGE RANGE115-120
    • WATTS120
    • WIDTH INCHES12
    • WIDTH RANGE1-12"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!