Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 2 items in product family

Bad Ash 2 Fireplace Vacuum

Item #: WB261598

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $149.99 Save: up to 11%
Price: $133.95
Add to list
Product Information
Product Q&A
Accessories
Bad Ash 2 Fireplace Vacuum

Designed to handle the toughest fireplace, fire pit, and pellet stove; makes messy work easy and safe. Bad Ash 2 fireplace vacuum is constructed of steel and motor is protected with a HEPA filtration, fire retardant filter cover and an additional fire and heat protection. Features 5.28 gallon tank capacity, 6 amp 800 watt motor, 5' aluminum reinforced hose and 4 metal latches to sevure lid. 1 Year Limited Warranty.

Product Specifications

  • WIDTH INCHES14
  • DEPTH INCHES14
  • HEIGHT INCHES17
  • CAPACITY GALLONS5.28
  • COLOR FINISHBlack
  • BRANDBad Ash
  • CONSTRUCTIONSteel/Aluminum
  • DESCRIPTIONFireplace Vacuum
  • HOSE LENGTH5'
  • MANUFACTURERS PART NUMBERBA-BA2
  • POWER CORD LENGTH14'
  • VOLTAGE110
  • WATTAGE800
  • AMPS6
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.