Hoover® Steamvac™ Carpet Cleaner

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Hoover® Steamvac™ Carpet Cleaner

Item #: WB207686

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $330.00 Save up to 25%
Price: $ 246.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Hoover® Steamvac™
Commercial Carpet Cleaner

Commercial grade unit, with powerful 7.9 amp motor for excellent suction, deep cleans whole carpets and spots with 5 rotating brushes that operate at 3 speed settings for gentle or regular cleaning. Foot operated on/off switch is conveniently located on back. See-through recovery tank allows you to view the level of cleaning. Includes 1 gallon easy-fill tank and 64 oz. of Hoover commercial carpet detergent. 20'L power cord. UL, CSA, OSHA listed. 1 Year Limited Warranty.

Click here to see full selections of our Floor Care Machines.

Product Specifications

    • BRANDHoover
    • CLEANING WIDTH11"
    • DESCRIPTIONSteam Vacuum
    • MANUFACTURERS PART NUMBERC3820
    • MODEL207686
    • MOTOR AMPS7.9
    • POWER7.9 Amp Motor
    • POWER CORD LENGTH20' Ft.
    • SOLUTION TANK CAPACITY1 Gal.
    • STYLESteamVac
    • TYPEFive Rotating Brushes
    • WEIGHT LBS19.0
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Great suction & cleaning ability

Your review: I would buy this unit again.

Pros: Relatively light weight. Suction can remove most of the water for quick drying. My mother n law borrowed it and went and bought her own. Great machine, especially for the money

Cons: The tanks are big so you have to change them often. The small tanks help keep the wt of the unit down but also make it a little more labor intensive changing dirty water tank and adding new cleaning water.

Is this review helpful?

Ease of use

Your review: This machine is easy to transport and to fill and empty. The only recommendation that I would have is to make sure you have some kind of defoamer when putting in cleaning agent to prevent the float from rising too fast.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!