Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoover Max Extract DualV Widepath w/Powered Hand Tool

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Hoover Max Extract DualV Widepath w/Powered Hand Tool

Item #: WB442343

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 200.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
HOOVER® STEAM VACUUMS
SteamVac DualV Widepath w/Powered Hand Tool
Hoover steam vacuums clean spots and stains on your floors with ease. Hoover vacuums use a powerful 12 amp motor to propel 6 removable spin scrub brushes that wash and wipe away spots and stains. Features three SpinScrub Mode setting - Spill Pickup mode, Gentle Scrub Mode and Power Srub Mode. DualV nozzle focuses air velocity for greater suction power. Clean and dirty water capacity is 1 Gallon. Includes extra long 20'L power cord for efficient use in large rooms. Tool kit includes 8' Stretch Hose with Upholstery Tool, SpinScrub Powered Hand Tool and Tool Caddy. 1 Year Limited Warranty.

Product Specifications

    • COLOR FINISHBlack
    • BRANDHoover
    • CLEANING WIDTH13"
    • DESCRIPTIONSteam Vacuum
    • MANUFACTURERS PART NUMBERF7412900
    • MODEL442343
    • MOTOR AMPS12
    • POWER CORD LENGTH20' Ft.
    • RECOVERY TANK CAPACITY1 Gal.
    • SOLUTION TANK CAPACITY1 Gal.
    • STYLEMax Extract Dual V WidePath
    • TYPE6 Rotating Brushes
    • VOLTAGE120
    • WEIGHT LBS27.0

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

best floor cleaner I've used

Your review: Have used other, lighter-weight floor cleaner/extractors that just don't clean as well. Lighter weight is nice, but not at the expense of a thorough clean.

Pros: cleans thoroughly on hard surfaces and carpet. Even does a pretty good job on dirty grout. Efficient extractor capability resulting in fast drying time. As a result, I use frequently keeping floors cleaner overall. Maneuverable.

Cons: a bit heavy though maneuverable

Is this review helpful?

Extremely Efficient

Your review: This carpet cleaner does an extremely efficient job and because it removes the water so thoroughly the carpet dries much quicker than other models I've used.

Pros: easy to use. efficient, thorough, quick dry time. Best home carpet cleaner I've come across.

Cons: it does have some weight to it. Its heavier than a vacuum, because of the water and the larger motor.

Is this review helpful?

Has it's pros and cons

Your review: I have use many different rug cleaners and this one is the best so far! It deep cleans and picks up way more water than anything I've ever used. I don't like the fact that the water isn't heated other than the hot tap you put in it. They don't recommend putting heated water in it, but I do I put boiling hot water in it because I like the peace of mind knowing that whatever is on that rug is killed off!

Is this review helpful?

1 person found this review helpful

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!