Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Floor Care Machines & Vacuums


(3,193 Items)
Sub Category
Carpet Extractors (58)
Remove
PRO-12 12-Gallon Carpet Extractor
Remove

      Items
PRO-12 12-Gallon Carpet Extractor PRO-12 12-Gallon Carpet Extractor


PRO-12 12-Gallon Carpet Extractor
PRO-12 12-Gallon Carpet Extractor
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB57637
Price: $1,649.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
PRO-12 12-Gallon Carpet Extractor Max Earplugs Without Cord - Hearing Protection U.S. Wire 60050 50 Ft. Three Conductor Orange Cord, 16/3 Ga. SJTW-A, 300V, 13A    
 
select
select
 

PRO-12 12-Gallon Carpet Extractor

Max Earplugs Without Cord - Hearing Protection

U.S. Wire 60050 50 Ft. Three Conductor Orange Cord, 16/3 Ga. SJTW-A, 300V, 13A

 
Total for 3 items is $1,690.95

Product Information
Product Q&A
Write A Review

Mercury Carpet Extractor Cleans Up To 600 Square Feet Without Moving.

Carpet extractor features an easy-to-fill 12 gallon detergent solution tank and quick-dump 12 gallon recovery tank. Powerful solution pump delivers a steady supply of extracting solution to the carpet. Dual high-velocity vacuum motors offer 160” of water lift for faster carpet drying. Motor features air flow design for improved cooling. 25’L vacuum and solution hoses help clean up to 600 sq. ft. without moving extractor. 10” semi-pneumatic wheels allow stair climbing. Strong steel wand has 9”W vacuum head and dual spray jets. 5 Year Limited Warranty. Non-Returnable.

Product Specifications
CAPACITY GALLONS 12
BRAND Mercury
CLEANING WIDTH 9
DESCRIPTION Carpet Extractor
HOSE LENGTH 25
MANUFACTURERS PART NUMBER MFM PRO-12-100-2
WATER LIFT" 160


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Powr-Flite® 1/2 Hp Floor Dryer

Powr-Flite® 1/2 Hp Floor Dryer

From $178.00
select
Qty: Add to Cart
Heavy-Duty Scrubber Entrance Mat 36x60

Heavy-Duty Scrubber Entrance Mat 36x60

From $42.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)