VIPER Self-Contained Carpet Extractor 10 Gallon 16" Cleaning Path

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

VIPER Self-Contained Carpet Extractor 10 Gallon 16" Cleaning Path

Item #: WB443135

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $2,588.00 Save up to 20%
Price: $ 2,070.40
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
VIPER SLIDER EXTRACTORS
Self-Contained Carpet Extractor Viper carpet extractors offer a compact, stylish design that is balanced for ease of operation. Rotationally molded polyethylene tanks are corrosion and impact resistant. Extractors are powered by a 3-stage tangential discharge motor that offers 118" water lift. Carpet extractors offer simple, easy to use controls. Viper carpet extractors feature 10 gallon solution tank and a 7 gallon recovery tank. Includes 50'L safety yellow power cord. Self Contained Extractor features a 16" stainless steel shoe and a cylindrical brush with 1/8HP brush motor that provides up to 2,000 sq. ft. per hour coverage. 110V.

Warranty: 5 Year Motor, 12 Year Housing, 5 Year Castings and 1 Year Wear Items.

Product Specifications

    • ASSEMBLYAssembled
    • BRANDViper
    • CLEAN CAP. SQ.FT./HR.2000
    • CLEANING WIDTH16"
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONSLIDER EXTRACTOR
    • MANUFACTURERS PART NUMBERSL1610SE
    • MOTOR AMPS14.1
    • POWER3-Stage Motor
    • POWER CORD LENGTH50 Ft. Safety Yellow
    • PRESSURE POWER100 p.s.i.
    • RECOVERY TANK CAPACITY7 Gal.
    • SOLUTION TANK CAPACITY10 Gal.
    • TYPESelf-Contained Carpet Extractor
    • VOLTAGE110
    • WATER LIFT INCHES118"
    • WEIGHT LBS85
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Viper Extractor

Your review: Comparing to an older version. Lights out, goes faster and cleans up quicker. The crew loves them.

Pros: Easy to push/pull, better suction, easy to maintain.

Cons: N/A

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 2 answers for this product.

Sort by: 

1 Result

Can you provide an instruction manual for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

If I Order this unit from Global, I would like to get the Viper carpet scrubber plastic Hand Tool, 12 Inch Drag Wand, and 15 foot Viper Vacume & Solution hose. Can I order those additional accessories as well?

Question Asked By: Ben , June 03, 2011

+ View 1 Answer

Answer This Question

Sort by: 

1 Result