Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boss Cleaning Equipment Floor Machine 17" 1.5 HP with Pad Driver, GB17F
See all 4 items in product family

Boss Cleaning Equipment Floor Machine 17" 1.5 HP with Pad Driver, GB17F

Item #: WB795429

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $922.00 Save up to 27%
Price: $ 669.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Boss Cleaning Equipment Formerly Pullman-Holt Floor Machine

Built for the professional; for floor care maintenance including stripping, scrubbing, spray buffing, polishing, sanding, shampooing and bonnet cleaning. Heavy-weight, cold-rolled steel chassis with built in water-feed fitting. All steel triple planetary gearbox, high torque 2 capacitor motor. Includes Malish Sure-Lok pad driver and 50 foot power cord. Powder coated aluminum chassis is chip and corrosion resistant. Dual deadman switch system stops motor with release of trigger. Gloss Boss Floor Machines are UL listed imperial motor and parts. Non-marking 5" solid wheels. 1.5 HP, 175 rpm machines are durable workhorse. 5 year limited warranty on motor and gearbox; is easy to clean.

Product Specifications

    • COLOR FINISHGray/Red
    • ASSEMBLYAssembled
    • BRANDBoss Cleaning Equipment
    • CLEANING WIDTH17"
    • CONSTRUCTIONAluminum
    • DESCRIPTION1.5 HP Floor Machine - 17" Brush Size
    • DIAMETER17
    • HORSEPOWER1.5
    • MANUFACTURERS PART NUMBERB001298
    • MODEL795429
    • POWER115 volts
    • POWER CORD LENGTH50 Ft.
    • SPEED175

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $170.00 with this comparable product +
Item #: WB261117
globalindustrial.com
Ships same day.
(7)
$499.00