Boss Cleaning Equipment Floor Machine 20" 1.5 HP with Pad Driver, GB20F
See all 4 items in product family

Boss Cleaning Equipment Floor Machine 20" 1.5 HP with Pad Driver, GB20F

Item #: WB795430

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $960.00 Save up to 27%
Price: $ 699.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Boss Cleaning Equipment Formerly Pullman-Holt Floor Machine

Built for the professional; for floor care maintenance including stripping, scrubbing, spray buffing, polishing, sanding, shampooing and bonnet cleaning. Heavy-weight, cold-rolled steel chassis with built in water-feed fitting. All steel triple planetary gearbox, high torque 2 capacitor motor. Includes Malish Sure-Lok pad driver and 50 foot power cord. Powder coated aluminum chassis is chip and corrosion resistant. Dual deadman switch system stops motor with release of trigger. Gloss Boss Floor Machines are UL listed imperial motor and parts. Non-marking 5" solid wheels. 1.5 HP, 175 rpm machines are durable workhorse. 5 year limited warranty on motor and gearbox; is easy to clean.

Product Specifications

    • COLOR FINISHGray/Red
    • ASSEMBLYAssembled
    • BRANDBoss Cleaning Equipment
    • CLEANING WIDTH20"
    • CONSTRUCTIONAluminum
    • DESCRIPTION1.5 HP Floor Machine - 20" Brush Size
    • DIAMETER20
    • HORSEPOWER1.5
    • MANUFACTURERS PART NUMBERB001299
    • MODEL795430
    • POWER115 volts
    • POWER CORD LENGTH50 Ft.
    • SPEED175

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

maintenance supervisor

Your review: very good machine , the team loves it

Pros: we used it for hours, we didn't stop and we didn't experience any problem such over heat or anything else

Cons: N/A

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Whats the difference between this machine and a burnisher?

Question Asked By: Michael , December 01, 2017

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

No Thanks x
Save $180.00 with this comparable product +
Item #: WB261118
globalindustrial.com
Ships same day.
$519.00