Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ 17" Floor Machine 1.5 HP

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Global™ 17" Floor Machine 1.5 HP

Item #: WB261117

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $479.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
GLOBAL FLOOR MACHINES
17" Floor Machine

Global all-metal floor machines offer a low speed for use on wet hard floors, tile floors and carpets. Heavy duty 1.5HP motor with triple planetary, all steel gear box transmission for long life and dependable service. Safety lock-out switch on handle with easy access thumb control. Floor buffer includes pad driver and 50'L safety power cord. Plugs into 120V AC outlet. Two rear mounted wheels for tilt and roll mobility when not in use. Measures 27"L x 48"H. 110V Motor. CSA listed.

Warranty: 3 Year Parts & 2 Year Labor.

Documents

Documents are in PDF format

Product Specifications

    • ASSEMBLYAssembled
    • BRANDGlobal Industrial
    • BRUSH MOTOR RPM175
    • CLEANING WIDTH17"
    • CONSTRUCTIONMetal
    • DESCRIPTIONFloor Machine
    • HORSEPOWER1.5/Dual Capacitor
    • MANUFACTURERS PART NUMBERGE1715
    • MODEL261117
    • MOTOR AMPS13
    • POWERAC Outlet - 120V
    • POWER CORD LENGTH50 Ft. Safety Yellow
    • TYPE17" Deck Pad Driver Included
    • VOLTAGE110
    • WEIGHT LBS101
Have A Question About This Product?
6 Question | 7 | Answer

Avg. Customer Rating: (7 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

Global� Floor Machine 1.5 Hp 17" Deck Size 261117

you should include with the product, instructions of how handle, how to drive it, it is on this machine case **Global Management Comment: There is an instructional video on our website on this product's page on how to handle and drive this floor machine. Written directions are also included**

See more critical reviews

Sort by: 

7 Results

floor machine

Your review: very happy with the performance of the machine.

Is this review helpful?

Floor Machine

Your review: This was exactly what I ordered!

Pros: Easy to use! Great Price.

Cons: ****

Is this review helpful?

1.5 hp floor machine

Your review: this is a good machine.

Pros: .

Cons: .

Is this review helpful?

floor machine

Your review: good

Pros: good

Cons: good

Is this review helpful?

Global� Floor Machine 1.5 Hp 17" Deck Size 261117

Your review: you should include with the product, instructions of how handle, how to drive it, it is on this machine case **Global Management Comment: There is an instructional video on our website on this product's page on how to handle and drive this floor machine. Written directions are also included**

Is this review helpful?

Buffer

Your review: It worked great only used it once so far.

Is this review helpful?

17" Floor Buffer

Your review: Only had this buffer a few weeks but so far my Custodians are loving it. Looks to be a rugged machine for the money with a warranty better than most of the industry specific providers. Item description was lacking for solution tank handle trigger lever and it required multiple emails to get answered before purchase. That's the only reason I gave it 4 stars.

Is this review helpful?

1 person found this review helpful

Sort by: 

7 Results

There are 7 questions and 7 answers for this product.

Sort by: 

7 Results

I AM LOOKING FOR A FLOOR CLEANER TO USE ON A CONCRETE FLOOR INSIDE OUR WAREHOUSE.IS THIS A GOOD CHOICE?

Question Asked By: SHELLY , MN , December 08, 2016

+ View 1 Answer

Answer This Question

What other parts do I need to buy for marble floor polishing, buffering and cleanning?

Question Asked By: guo , December 08, 2016

+ View 1 Answer

Answer This Question

the handle adjust and level part broke on my floor machine. how can I get another. it is less than a year old.

Question Asked By: BILL , February 29, 2016

+ View 1 Answer

Answer This Question

is there a parts list available to view for the 17 floor machine. if so please send me one. this is the second part I had to order and would like to ask for the correct part instead of explaining what it might be...

Question Asked By: BILL , February 29, 2016

+ View 1 Answer

Answer This Question

On your Global floor machine. I'm curious about the extra trigger handle on the oppisite of the breaker. Since the description states the safety interlock is on the top of handle, and the height adjustment is at the base. What exactly is this? Also I realize this is most likely private labeled for Global by another manufacturer, was wondering who it was. Thanks, Keith

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Is there a floor brush for the 20" deck

Question Asked By: anonymous

+ View 2 Answers

Answer This Question

Sort by: 

7 Results

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:26