Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global Industrial™ 20" Floor Machine 1.5 HP

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Global Industrial™ 20" Floor Machine 1.5 HP

Item #: WB261118

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Original Price: $519.00
Clearance Price: $ 479.00
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
20" Floor Machine 1.5 HP

All-metal floor machines offer a low speed for use on wet hard floors, tile floors and carpets. Heavy duty 1.5HP motor with triple planetary, all steel gear box transmission for long life and dependable service. Safety lock-out switch on handle with easy access thumb control. Floor scrubber includes pad driver and 50'L safety power cord. Plugs into 120V AC outlet. Two rear mounted wheels for tilt and roll mobility when not in use. Measures 27"L x 48"H. 110V Motor. CSA listed. Warranty. : 3 Year Parts & 2 Year Labor.

Documents

Documents are in PDF format

Product Specifications

    • ASSEMBLYAssembled
    • BRANDGlobal Industrial™
    • BRUSH MOTOR RPM175
    • CLEANING WIDTH20"
    • CONSTRUCTIONMetal
    • DESCRIPTIONFloor Machine
    • HORSEPOWER1.5/Dual Capacitor
    • MANUFACTURERS PART NUMBERGE2015
    • MODEL261118
    • MOTOR AMPS13
    • POWERAC Outlet - 120V
    • POWER CORD LENGTH50 Ft. Safety Yellow
    • TYPE20" Deck Pad Driver Included
    • VOLTAGE110
    • WEIGHT LBS109
Have A Question About This Product?
7 Question | 8 | Answer

Avg. Customer Rating: (11 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 

11 Results

Floor Machine

Your review: Floor machine is exactly what I needed. Thank you.

Is this review helpful?

1 person found this review helpful

1.5hp Low Speed Floor Machine

Your review: Easy assembly, Good power, easy to maneuver, very quiet.

Pros: Easy assembly, Good power, easy to maneuver, very quiet.

Cons: Did not come with a solution tank.

Is this review helpful?

2people found this review helpful

Good Product

Your review: Works Great! Reasonably priced!

Pros: Fairly light weight!

Cons: None

Is this review helpful?

Floor Machine

Your review: We rented a machine to strip our hanger floors, not realizing how big a job it really was. After renting the machine for a week and a half, we decided to purchase one, since it would end up costing us more to continue renting the machine to complete the job. This machine does just as good of a job and is much quieter. Didn't know it when we purchased it, but we will also be able to use it to clean our carpets in our offices also.

Pros: Quiet Great value Versatile

Cons: Haven't come across any

Is this review helpful?

Nice Unit

Your review: We had a very old beat up unit. We were looking for something tough but not too pricey. This one works great for the price!

Pros: Not bulky. Pretty good price. Easy to use.

Cons: None.

Is this review helpful?

WORKS GOOD

Your review: WORKS GOOD

Pros: WORKS GOOD

Cons: KINDA EXPENSIVE

Is this review helpful?

Floor machine

Your review: Fast delivery, first one was damaged in transit received replacement quickly.

Pros: Unit works very well. easy assembly.

Cons: None so far

Is this review helpful?

excellent

Your review: Great machine for the price.

Pros: price

Cons: none

Is this review helpful?

Great Floor Polisher!

Your review: Item works flawlessly, does the job at a very reasonable price.. Plan on getting fluid dispenser in near future..

Is this review helpful?

Global Floor Machine

Your review: Excellent buy for an excellent price. Had a broken part which was replaced immediately. IMPRESSIVE in this day and age when retailers have forgotten who keeps them in business.

Is this review helpful?

product excellent

Your review: the machine works excellent thanks

Is this review helpful?

Sort by: 

11 Results

There are 11 questions and 8 answers for this product.

Sort by: 

11 Results

Do You have Replacement Parts For Nilfisk Items?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Can you provide a copy of the manual and parts list for this model?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

How is this machine operated?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

How is this machine operated?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Does this machine work on hard wood floors?

Question Asked By: James , KC , February 17, 2016

+ View 1 Answer

Answer This Question

Could this floor buffer be used on a concrete surface?

Question Asked By: Melissa , September 18, 2015

+ View 1 Answer

Answer This Question

Is there a floor brush for the 20" deck

Question Asked By: anonymous

+ View 2 Answers

Answer This Question

Sort by: 

11 Results