Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bissell Commercial Lowboy 17" Pad Holder - 53269-010327
See all 4 items in product family

Bissell Commercial Lowboy 17" Pad Holder - 53269-010327

Item #: WBB386200

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 98.95
Product Information
Customer Review
Product Q&A
Bissell Commercial Lowboy 17" Pad Holder for Lowboy Floor Machine.

Product Specifications

    • BRANDBissell Commercial
    • CLEANING WIDTH17"
    • MANUFACTURERS PART NUMBER53269-010327
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!