Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sanitaire® 12" Floor Machine .5 HP - EUKSC6001A

Rollover image to zoom in

Click image to enlarge

Sanitaire® 12" Floor Machine .5 HP - EUKSC6001A

Item #: WBB57638

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $733.00
Product Information
Warranty
Product Q&A
Accessories
Designed With All-Steel Housings, Sanitaire Floor Machines Are Built To Last.

Sanitaire® floor machines are available in 1/2 horsepower, lightweight, compact models to a 1500 rpm 20" burnisher. The exclusive quick-connect handle reduces packaging size by as much as 40%, allowing for convenient ground shipping. Sanitaire® floor machines provide quality construction and durability backed by one of the largest service dealer networks in the industry. Compact and lightweight. Telescopic chrome steel handle for easy transport and compact storage. 12" brush diameter for use in tight spaces. Powerful 175 rpm motor. Quiet belt driven operation. 25-ft., three-wire power cord. UL Listed for commercial use. 3 Year Limited Warranty. Non-Returnable, Non-Cancelable Item.

Product Specifications

    • ASSEMBLYAssembled
    • BRANDSanitaire
    • CLEANING WIDTH12"
    • CONSTRUCTIONSteel
    • DESCRIPTIONFloor Machine
    • HORSEPOWER1/2
    • MANUFACTURERS PART NUMBEREUR 6001
    • POWER CORD LENGTH25'
    • TYPE175 rpm
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.