Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Atrix Vacuum Hose 16' ESD Safe - Black 31681

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Atrix Vacuum Hose 16' ESD Safe - Black 31681

Item #: WB261870

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $49.95 Save up to 8%
Price: $ 45.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Atrix Vacuum Hose 16' ESD Safe - Black 31681
ESD (Electro Static Discharge) safe stretch hoses. For use with Atrix Omega series, Express series, HCTV series vacuums.
These hoses are also replacements for SCS/3M #’s 78-8063-2418-8, SV-SH32, 78-8068-5818-5, SV-SH50. Also 100% compatible with SCS/3M #’s 497AJK, 497AJW, 497ABF, 497AJM.

Product Specifications

    • COLOR FINISHBlack
    • BRANDAtrix International
    • DESCRIPTIONESD Safe Vacuum Hose
    • HOSE LENGTH16' Ft.
    • MANUFACTURERS PART NUMBER31681

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!