DataVac® Pro Blower Computer Cleaning With Soft Carrying Case - MDV-2TCA
See all 6 items in product family

DataVac® Pro Blower Computer Cleaning With Soft Carrying Case - MDV-2TCA

Item #: WB442132

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $372.50 Save up to 29%
Price: $ 264.99
Product Information
Warranty
Customer Review
Product Q&A
Accessories
COMPUTER CLEANING VACUUM BLOWERS
DataVac® Pro Vacuum Blower with Soft Carrying Case Single-Speed, 1.17HP Motor
Clean computers, servers, printers and all sensitive electronic equipment with these vacuum blowers. Steel vacuum with black powder coat finish. Includes micro-cleaning tool kit. Micro tool kit consists of tapered adapter, extension wand with flexible neck, micro crevice tool and micro dusting brush. DataVac Vacuum Blower offers triple filtration system using a disposable bag, permanent cloth bag and fiberglass filter. Keeps environments clean and contaminant free. Allows cleaning of laser printers and copiers. Tool kit features 6’L flexible hose, two 20” extension wands, attachment nozzles, dusting brush, upholstery & crevice tools, 4-piece micro tool kit, replacement foam filter, shoulder strap and 2 disposable filter bags. Includes soft nylon carry case with comfortable shoulder strap and attachment storage pockets. DataVac Pro Toner Vacuum Blower includes toner kit to pick up dangerous toner powder from duplicating systems. Offers 99.9% efficiency on particles to 3 microns. UL listed. Made in the USA.

Product Specifications

    • BRANDMetroVac
    • CFM80
    • DESCRIPTIONVacuum Blower w/Toner Pick Up
    • FILTRATIONToner Filter Bag & Cloth Bag
    • HORSEPOWER1.17
    • HOSE LENGTH6 Ft.
    • MANUFACTURERS PART NUMBERMDV-2TCA
    • MODEL442132
    • MOTOR AMPS6.5
    • SPEED1
    • STYLEDataVac Pro
    • TYPEMicro Cleaning Tools & Case
    • WEIGHT LBS20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!