Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kufo Seco 5HP UFO-103B1 Bag Dust Collector
See all 25 items in product family

Kufo Seco 5HP UFO-103B1 Bag Dust Collector

Item #: WB261353

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,999.99 Save up to 18%
Price: $1,649.99
Product Information
Warranty
Customer Review
Product Q&A
Accessories
KUFO SECO DUST COLLECTORS
Dust Collector with 5HP Motor
Kufo Seco dust collectors are designed for use in industrial production lines. Dust collectors ensure equipment runs continuously and reliably without interruptions during operating hours. Totally enclosed fan cooled motor is ideal for dirty, dusty and even outdoor applications. Made using heavy, one-piece 15 gauge steel housing with industrial-grade rustproof paint finish. Single-phase 220V motor. Includes 25-micron filter bags. Collector with 5 HP Motor provides up to 3,990 CFM using a 14" diameter impeller. Offers 20.9 Cubic Foot bag capacity. Bag measures 25" diameter x 36" D.

Product Specifications

    • LENGTH INCHES71
    • WIDTH INCHES28
    • HEIGHT INCHES95
    • COLOR FINISHWhite
    • BRANDKufo Seco
    • CFM3990
    • CONSTRUCTIONSteel
    • HORSEPOWER5
    • MANUFACTURERS PART NUMBERUFO-103B1
    • POWER CORD LENGTH6'
    • VOLTAGE220
    • WEIGHT LBS365
    • STATIC PRESSURE (INCH OF WATER)12"
    • SOUND RATING70-80 dB (A)
    • IMPELLER DIAMETER14"
    • AMPS30
    • BAG SIZE24"dia. x 36"D (4)
    • BAG CAPACITY20.9 Cu. Ft.
    • CONNECTION DIAMETER7" Inlet, 4" x (4) Y Fitting

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.235.23:26