Portable Blowers
Industrial air blowers are designed to dry wet floor surfaces and keep floors as dry as possible. Blowers are built to withstand tough industrial environments. Portable air blowers are equipped with adjustable airflow settings, ensuring precise control over ventilation or drying tasks. They're also designed for ease of use, with ergonomic handles and built-in cord management for hassle-free transportation and storage. Portable air blowers can be used to dry wet floor surfaces and prevent wet floor hazards.
Most Relevant
Portable Blowers Accessories
Portable Air Movers & Floor Dryers

Portable Air Movers & Floor Dryers offer high-performance fans for drying floors, carpets, walls, and other wet surfaces. They are perfect for flood restoration, janitorial, and maintenance applications. These floor dryers are compact and lightweight, yet durable and rugged, and come with a variety of features.
| Compare | Image | CFM | Horsepower | Voltage | Speed | Cord Length | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 2800 CFM | 3/4 HP | 115 V | 3 ft/min | 20 ft | Global Industrial | Ships Same Day WB641770 | $359.95 | ||
![]() | 1000 CFM | 1/4 HP | 115 V | 2 | 25 ft | Global Industrial | Ships Same Day WB641767 | $305.95 | ||
![]() | 4000 CFM | 1 HP | 115 V | 3 ft/min | 15 ft | Global Industrial | WB641764 | $389.95 | ||
![]() | 2800 CFM | 1/2 HP | 115 V | 3 ft/min | 20 ft | XPOWER | WBB2214261 | $345.95 | ||
![]() | 600 CFM | 1/8 HP | 115 V | 3 ft/min | 6 ft | XPOWER | WBB3214366 | $79.95 | ||
![]() | 2200 CFM | 1/2 HP | 115 V | 2 ft/min | 15 ft | Global Industrial | Ships Same Day WB641763 | $259.95 | ||
![]() | 1200 CFM | 1/3 HP | 120 V | 61.4 ft/min | 9-1/2 ft | Cat | WBB3785022 | $165.95 | ||
![]() | 300 CFM | 1/20 HP | 120 V | 23.4 ft/min | 9-1/2 ft | Cat | WBB3785021 | $139.95 | ||
![]() | 925 CFM | 1/4 HP | 115 V | 3 ft/min | 10 ft | XPOWER | WBB1581970 | $109.95 | ||
![]() | 3600 CFM | 1 HP | 115 V | 3 ft/min | 25 ft | XPOWER | WBB1581983 | $525.00 |
Showing 1-10 of 31 results
Axial Air Movers

Compact and efficient, Axial Air Movers are portable blowers for fanning, ventilating, and cooling in industrial settings. With durable construction, they effectively circulate air, removing dust, smoke, and contaminants. Convenient features like adjustable tilt, handle, and cord wrap ensure easy transportation and storage.
Showing 1-10 of 12 results
Safety Cone Cordless Floor Drying System

The Safety Cone Cordless Floor Drying System helps keep wet floors safe and is ideal for any emergency situation. It combines a heavy-duty parabolic cone, industrial blower, and rechargeable lithium-ion battery for efficient, no-hassle drying on the go. Easy to transport, this cordless floor dryer is perfect for emergency and disaster relief efforts.
Vertical Floor Dryers

Vertical Floor Dryers are perfect for locations with limited space. These powerful floor dryers quickly dry wet surfaces, minimizing downtime. They are lightweight and compact, saving space. These low profile air movers have adjustable air speeds, making them ideal for projects of any size. With metal or stainless steel construction and a rugged design, these dryers are built to last.
Inflatable Blowers

Our powerful and versatile inflatable blowers are perfect for inflating bounce houses, inflatable advertisements like tub men, and more. This blower offers two operating positions for convenience. Despite its impressive performance, it ensures energy efficiency and easy portability.