Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Carpet Bonnet Pad, White, 19 in, 5/case, 70071163110

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

3M™ Carpet Bonnet Pad, White, 19 in, 5/case, 70071163110

Item #: WBB581258

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $129.95
Product Information
Product Q&A
3M™ Carpet Bonnet Pad, White, 19 in, 5/case

Unique low-profile design helps the floor machine glide easily over the carpet to reduce operator fatigue and improve cleaning efficiency.

Product Specifications

    • LENGTH INCHES19
    • WIDTH INCHES19
    • HEIGHT INCHES5/9
    • BRAND3M
    • DESCRIPTION74737
    • DIAMETER19 in
    • MANUFACTURERS PART NUMBER70071163110
    • PACKAGE QUANTITY5/Case
    • STYLE8606
    • TYPECarpet Bonnet Pad
    • WEIGHT LBS2/5
    • COLORWhite

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.