Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Red Buffer Pad 5100, 12 in, 5/case

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

3M™ Red Buffer Pad 5100, 12 in, 5/case

Item #: WBB581247

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $18.75
Product Information
Customer Review
Product Q&A
Accessories
3M™ Red Buffer Pad 5100, 12 in, 5/case

Specially designed for spray buffing. Cleans when damp; buffs when dry. Quickly cleans and removes scuff marks and enhances floor appearance. Works great on automatic floor scrubbers for light-duty cleaning.

Product Specifications

    • LENGTH INCHES--
    • WIDTH INCHES--
    • HEIGHT INCHES1
    • BRAND3M
    • DIAMETER INCHES12
    • MANUFACTURERS PART NUMBER61500044906
    • PACKAGE QUANTITY5
    • STYLE5100
    • TYPEBuffer Pad
    • COLORRed
    • SIZE12"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.66.157:66