Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Blue Cleaner Pad 5300, 19 in, 5/case
See all 29 items in product family

3M™ Blue Cleaner Pad 5300, 19 in, 5/case

Item #: WBB57687

Sold By: globalindustrial.com

Ships same day. Only 5 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $47.95
Clearance Price: $32.95
Product Information
Customer Review
Product Q&A
Accessories
For heavy-duty scrubbing prior to recoating. Can also be used for heavy-duty spray cleaning or foam scrubbing. Removes dirt, spills and scuffs, leaving a clean surface ready for recoating.

Product Specifications

    • LENGTH INCHES--
    • WIDTH INCHES--
    • BRAND3M
    • DIAMETER INCHES19
    • FOR USE WITHRotary or Automatic Floor Machines
    • MANUFACTURERS PART NUMBER61500044773
    • PACKAGE QUANTITY5
    • STYLE5300
    • TYPECleaning Pad
    • COLORBlue
    • SIZE19"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.180.70:46