Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Floor Care Machines & Vacuums


(3,194 Items)
Sub Category
Accessories-Pads, Brushes & Others (942)
Remove
BISSELL Oxy Pro 32oz Deep Cleaning Formula
Remove

      Items
BISSELL Oxy Pro 32oz Deep Cleaning Formula BISSELL Oxy Pro 32oz Deep Cleaning Formula


BISSELL Oxy Pro 32oz Deep Cleaning Formula
BISSELL Oxy Pro 32oz Deep Cleaning Formula      
see additional photos
BISSELL Oxy Pro 32oz Deep Cleaning Formula
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WB261507
Price: $14.95 ea.
(Sold in pkg of 6, $89.70)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

BISSELL® CLEANING FORMULAS
Bissell® Oxy Pro Cleaning Formula - 32 oz. Size
Bissell® Oxy Pro Cleaning Formula provides oxygen-boosted cleaning to provide professional-strength deep cleaning power. Color-safe oxygen boosters work to remove ground-in dirt and stains from carpets or upholstery. 32 oz. bottle cleans up to 750 square feet.

Product Specifications
LENGTH INCHES 2-1/4
WIDTH INCHES 5
HEIGHT INCHES 10
BRAND Bissell
CONSTRUCTION Plastic
PACKAGE QUANTITY 6
TYPE Oxy Pro Deep Cleaning Formula
WEIGHT LBS 13.8
SIZE 32 oz.


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Heavy-Duty Scrubber Entrance Mat 36x60

Heavy-Duty Scrubber Entrance Mat 36x60

From $42.95
select
Qty: Add to Cart
Beige Outdoor Ashtray - 6 Gallon

Beige Outdoor Ashtray - 6 Gallon

From $26.00
After Mail-In-Rebate
select
Qty: Add to Cart
BISSELL BigGreen Commercial BG17 Upright Vacuum with shake-Out Bag

BISSELL BigGreen Commercial BG17 Upright Vacuum with shake-Out Bag

From $209.00
select
Qty: Add to Cart
BISSELL Big Green Commercial BG10 Upright Deep Cleaner

BISSELL Big Green Commercial BG10 Upright Deep Cleaner

From $549.00
select
Qty: Add to Cart
BISSELL® AutoMate™ Corded Hand Vacuum

BISSELL® AutoMate™ Corded Hand Vacuum

From $39.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)