Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3MM Disposable Vacuum Cleaner Bags, 6/Pack - EUK602956

Rollover image to zoom in

Click image to enlarge

3MM Disposable Vacuum Cleaner Bags, 6/Pack - EUK602956

Item #: WBB57613

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $21.69

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Disposable Vacuum Cleaner Bags, For Use with Eureka Vacuums, Models B57607 and B57608 (both sold separately).

Product Specifications

    • BRANDSanitaire
    • FOR USE WITHB57607, B57608
    • MANUFACTURERS PART NUMBEREUR 60295-6
    • PACKAGE QUANTITY6
    • TYPEReplacement Bag

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.229.162:68