Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grade #2 Needled Floor Pad - 19

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

Grade #2 Needled Floor Pad - 19" - Min Qty 2

Item #: WBB612557

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($203.90)

Price: $101.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Grade #2 Needled Floor Pad - 19"

This needled style floor pad is ideal for polishing and buffing uneven floors. These pads are built tougher and stronger. They will not tear, shred or fray at the edges.

Product Specifications

  • COLOR FINISHGray
  • BRANDScrubble
  • CLEANING WIDTH19"
  • CONSTRUCTIONWire
  • MANUFACTURERS PART NUMBER2192
  • PACKAGE QUANTITY12
  • STYLESteel Wool
  • TYPEMedium Grade
  • SIZE19"

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.