Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Premiere Pads Floor Buffing, Cleaning & Polishing Pads, Red - BWK4020RED

Premiere Pads Floor Buffing, Cleaning & Polishing Pads, Red - BWK4020RED

Item #: WBB57535

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $28.38

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Premiere Pads Floor Buffing, Cleaning & Polishing Pads, Red - BWK4020RED

For use with machine speeds of 175 to 350 RPM. Color-coded for easy job identification. Application: Buffing; Diameter: 20".

Product Specifications

    • COLOR FINISHRed
    • BRANDPremiere Pads
    • DESCRIPTIONStandard Floor Pad
    • DIAMETER20"
    • FOR USE WITH1000 to 3000 RPM Floor Burnishers
    • MANUFACTURERS PART NUMBERPMP4020RED
    • PACKAGE QUANTITY5
    • TYPEBuffer Pad
    • SIZE20"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:23