Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Premiere Pads PMP4020BLA Heavy-Duty Floor Stripping Pads, Black

Premiere Pads PMP4020BLA Heavy-Duty Floor Stripping Pads, Black

Item #: WBB57563

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $28.47

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Premiere Pads PMP4020BLA Heavy-Duty Floor Stripping Pads, Black

For use with machine speeds of 175 to 350 RPM. Color-coded for easy job identification. Application: Stripping; Diameter: 20".

Product Specifications

    • COLOR FINISHBlack
    • BRANDPremiere Pads
    • DESCRIPTIONStandard Floor Pad
    • DIAMETER20"
    • FOR USE WITH1000 to 3000 RPM Floor Burnishers
    • MANUFACTURERS PART NUMBERPMP4020BLA
    • PACKAGE QUANTITY5
    • TYPEStripping Pad
    • SIZE20"

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Black Floor Stripping Pads

Your review: Work fine for my purposes. Tend to be a little softer than some, but ideal for me. They look good for the price.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.242.217:68