Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Premiere Pads PMP4019WHI Floor Polishing Pad, 19", White

Premiere Pads PMP4019WHI Floor Polishing Pad, 19", White

Item #: WBB57523

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $25.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Premiere Pads PMP4019WHI Floor Polishing Pad, 19", White

Ideal for wood floors. Color-coded for easy job identification. Application: Polishing; Diameter: 19".

Product Specifications

    • COLOR FINISHWhite
    • BRANDPremiere Pads
    • DESCRIPTIONStandard Floor Pad
    • DIAMETER19"
    • FOR USE WITH1000 to 3000 RPM Floor Burnishers
    • MANUFACTURERS PART NUMBERPMP4019WHI
    • PACKAGE QUANTITY5
    • TYPEPolishing Pad
    • SIZE19"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed