Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Premiere Pads Standard 19" Dia. High Performance Stripping Floor Pads - BWK4020HIP

Premiere Pads Standard 19" Dia. High Performance Stripping Floor Pads - BWK4020HIP

Item #: WBB57567

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 35.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Premiere Pads Standard 19" Dia. High Performance Stripping Floor Pads - BWK4020HIP

For aggressive floor stripping. Open end web formulation for repeated washings and prolonged life. Application: Stripping; Diameter: 20".

Product Specifications

    • COLOR FINISHBlack
    • BRANDPremiere Pads
    • DESCRIPTIONStandard Floor Pad
    • DIAMETER20"
    • FOR USE WITH1000 to 3000 RPM Floor Burnishers
    • MANUFACTURERS PART NUMBERPMP4020HIP
    • PACKAGE QUANTITY5
    • TYPEHigh-Productivity Stripping Pad
    • SIZE20"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!