Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Premiere Pads PMP4020NAT Ultra High-Speed Floor Pads, Natural Hair/Polyester

Premiere Pads PMP4020NAT Ultra High-Speed Floor Pads, Natural Hair/Polyester

Item #: WBB57507

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 29.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Premiere Pads PMP4020NAT Ultra High-Speed Floor Pads, Natural Hair/Polyester

High-quality, affordably priced pads keep resilient flooring in a condition that will draw the admiration of your customers and the envy of your competitors. Both synthetic fiber and natural hair/synthetic fiber blend pads take out finish scratches and scuff marks with ease. Rubberized fiber binder enhances pad life. Application: Polishing; Diameter: 20"; Height: 1".

Product Specifications

    • COLOR FINISHNatural
    • BRANDPremiere Pads
    • DESCRIPTIONModerate Frequency, Medium Surface Burnishing Pad
    • DIAMETER20"
    • FOR USE WITH1000 to 3000 RPM Floor Burnishers
    • MANUFACTURERS PART NUMBERPMP4020NAT
    • PACKAGE QUANTITY5
    • TYPEHigh-Speed Floor Pad
    • SIZE20"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!