Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
19" Natural Hair Ultra High-Speed Floor Pads, Natural 5/Pack - PMP4019NHE

Rollover image to zoom in

Click image to enlarge

19" Natural Hair Ultra High-Speed Floor Pads, Natural 5/Pack - PMP4019NHE

Item #: WBB57512

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $27.50

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Premiere Pads PMP4019NHE Ultra High-Speed Natural Hair Extra Floor Pads, 19-Inch

Brilliant, glossy floors draw the admiration of customers and the envy of competitors. Removes unsightly scratch and scuff marks. Durable fibers make replacing pads less frequent. Application: Floor Maintenance; Diameter: 19".

Product Specifications

    • COLOR FINISHNatural Extra
    • BRANDPremiere Pads
    • DESCRIPTIONLow Frequency, Hard Surface Burnishing Pad
    • DIAMETER19"
    • FOR USE WITH1000 to 3000 RPM Floor Burnishers
    • MANUFACTURERS PART NUMBERPMP4019NHE
    • PACKAGE QUANTITY5
    • TYPEHigh-Speed Floor Pad
    • SIZE19"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.106.194:21