Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Radial Steel Wool Floor Pads - Grade 0, 18"

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Radial Steel Wool Floor Pads - Grade 0, 18"

Item #: WBB57574

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 90.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Ideal for stripping a tough, dirty, paste-wax buildup or buffing a beautiful parquet floor to a brilliant luster. Reversible pad can be used over and over for cleaning, dry scrubbing, polishing or finishing almost any type of floor. 12 pads per case.

Product Specifications

    • COLOR FINISHGray
    • BRANDGlobal Material Technologies
    • DESCRIPTIONFine Grade for Cleaning and Polishing
    • DIAMETER18"
    • FOR USE WITHFloor Machines
    • MANUFACTURERS PART NUMBERGMT 120180
    • PACKAGE QUANTITY12
    • TYPEFine Grade
    • SIZE18"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!