Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Floor Care Machines & Vacuums


(3,194 Items)
Sub Category
Accessories-Pads, Brushes & Others (942)
Remove
3M™ Scotch-Brite™ Purple Diamond Floor Pad Plus, 24 in, 5/case, FN510080990
Remove

      Items
3M™ Scotch-Brite™ Purple Diamond Floor Pad Plus, 24 in, 5/case, FN510080990 3M™ Scotch-Brite™ Purple Diamond Floor Pad Plus, 24 in, 5/case, FN510080990


3M™ Scotch-Brite™ Purple Diamond Floor Pad Plus, 24 in, 5/case, FN510080990
3M™ Scotch-Brite™ Purple Diamond Floor Pad Plus, 24 in, 5/case, FN510080990
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB581114
Price: $324.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Scotch-Brite™ Purple Diamond Floor Pad Plus, 24 in, 5/case

Diamond-coated floor pads for cleaning and polishing marble, terrazzo, slate and polished concrete flooring. Helps eliminate floor finish and helps reduce labor costs.

Product Specifications
LENGTH INCHES --
WIDTH INCHES --
HEIGHT INCHES --
BRAND Scotch-Brite
DESCRIPTION Diamond Floor Pad
DIAMETER 24 in
PACKAGE QUANTITY 5/Case
STYLE 508368
TYPE 20319
COLOR Purple


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Ultra High-Speed Floor Pads - Natural 20"

Ultra High-Speed Floor Pads - Natural 20"

From $24.75
More Info
Add to Cart
20" Green Scrubbing Pad - 5 Per Case

20" Green Scrubbing Pad - 5 Per Case

From $20.75
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)