Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Floor Care Machines & Vacuums


(3,194 Items)
Sub Category
Accessories-Pads, Brushes & Others (942)
Remove
3M™ Scotch-Brite™ Surface Preparation Pad SPP4-5/8x10, 4-5/8 in x 10 in, 20/case
Remove

      Items
3M™ Scotch-Brite™ Surface Preparation Pad SPP4-5/8x10, 4-5/8 in x 10 in, 20/case 3M™ Scotch-Brite™ Surface Preparation Pad SPP4-5/8x10, 4-5/8 in x 10 in, 20/case


3M™ Scotch-Brite™ Surface Preparation Pad SPP4-5/8x10, 4-5/8 in x 10 in, 20/case
3M™ Scotch-Brite™ Surface Preparation Pad SPP4-5/8x10, 4-5/8 in x 10 in, 20/case
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB580973

UPS DIM Weight
Price: $2.63 ea.
(Sold in pkg of 10, $26.30)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Scotch-Brite™ Surface Preparation Pad SPP4-5/8x10, 4-5/8 in x 10 in, 20/case

Prepares wood, vinyl tile, sheet vinyl, marble, terrazzo and concrete floors for finish applications. These environmentally preferable pads require only neutral cleaner or water to effectively deep scrub and remove most floor finishes, leaving a clean surface ready for refinishing. The cleaning process is easy, and because there is no slippery residue from strippers, no stripper contact with skin and clothing, and no stripper clean up, the product helps enhance safety and productivity.

Environmentally Preferable Products are defined in the Instructions for Implementing Executive Order 13423, titled Strengthening Federal Environmental, Energy, and Transportation Management as products or services that have a lesser or reduced effect on human health and the environment when compared with competing products or services that serve the same purpose. This comparison may consider raw materials acquisition, product, manufacturing, packaging, distribution, reuse, operation, maintenance, or disposal of the product or service.

Product Specifications
LENGTH INCHES 1/3
WIDTH INCHES 4-5/8
HEIGHT INCHES 10
BRAND Scotch-Brite
DESCRIPTION Surface Preparation Pad
DIAMETER 4-5/8 in x 10 in
PACKAGE QUANTITY 10/Case
STYLE 630071
TYPE SPP4-5/8X1
COLOR Black


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Ultra High-Speed Floor Pads - Natural 20"

Ultra High-Speed Floor Pads - Natural 20"

From $24.75
More Info
Add to Cart
20" Green Scrubbing Pad - 5 Per Case

20" Green Scrubbing Pad - 5 Per Case

From $20.75
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)