Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
19" Dia. Plastic Short Trim Pad Driver - BWKPPP19

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

19" Dia. Plastic Short Trim Pad Driver - BWKPPP19

Item #: WBB57649

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $89.06

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Short Trim Pad Driver - 19"

This 19" diameter pad driver is solidly made for long lasting durability and dependability. 1/2" long, poly fibers are unevenly trimmed and widely spaced for pad holding power. Universal clutch plate attached. Fits most machines. Manufactured on a durable plastic block with riser.

Product Specifications

    • COLOR FINISHRed
    • BRANDBoardwalk
    • CONSTRUCTIONPlastic/Poly Fiber
    • DESCRIPTIONShort Trim Pad Driver
    • DIAMETER INCHES19
    • MANUFACTURERS PART NUMBERBWK PPP19
    • TYPEBuffer Pad
    • SIZE19"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:27