Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
20" Standard Floor Pads, Blue 5/Pack - PMP4020BLU

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

20" Standard Floor Pads, Blue 5/Pack - PMP4020BLU

Item #: WBB57543

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $28.47 ea.
2 $24.63 ea.
3+ $23.33 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
For scrubbing or heavy-duty spray cleaning. Removes soiled top layers of finish.

Product Specifications

    • COLOR FINISHBlue
    • BRANDPremiere Pads
    • DESCRIPTIONStandard Floor Pad
    • DIAMETER20"
    • FOR USE WITH1000 to 3000 RPM Floor Burnishers
    • MANUFACTURERS PART NUMBERPAD 4020 BLU
    • PACKAGE QUANTITY5
    • TYPEScrubbing Pad
    • SIZE20"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.126.107:68